High-Temp Cable Tie, 8"/50lb, Natural

Item #: 1596795

Cat #: T50R9HSM4

UPC: 089306219989

Sign In or Register to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HS, Natural, 1000/pkg

Overview

High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HS, Natural, 1000/pkg
HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.
Also known as: 089306219989, T50R9HSM4

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)