![4' Rigmaster™ LED Luminaire, 50K 4' Rigmaster™ LED Luminaire, 50K](https://rexel-cdn.com/products/4.jpg?i=DEC8E555-40E6-4582-B76E-A3779078213C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. Rigmaster™ LED Luminaire, 120-277V, 7600 Lumens, Color Temperature: 5000K, Clear Polycarbonate Lens, Gray
Overview
4 Ft. Rigmaster™ LED Luminaire, 120-277V, 7600 Lumens, Color Temperature: 5000K, Clear Polycarbonate Lens, Gray
Also known as: 781381336918, RMA42CPLBUNGW
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 7600 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Volts AC Range: | 120 - 277 |
Lumens: | 7600 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)