ETN FAZ-C4/1-NA-DC-SP UL 489 Indust

Item #: 1596061

Cat #: FAZ-C4/1-NA-DC-SP

UPC: 015081636482

Sign In or Register to view pricing and more.
Documents & Guides
FAZ-NA UL 489 MCB 1P 4A C CURVE DC SINGLE PKG

Overview

FAZ-NA UL 489 MCB 1P 4A C CURVE DC SINGLE PKG
Also known as: 015081636482, FAZ-C4/1-NA-DC-SP

Specifications

Amps: 4
Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Amps: 4
Volts DC: 125
Poles: 1
Family / Style: FAZ-DC
Volts AC: 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)