This product may not be available in all locations.

270A, Size 5, Full Voltage, Non-Reversing Starter, 120/110VAC Coil
Item #: 159582
Cat #: AN16SN0AB
UPC: 782113971889
Sign In or Register to view pricing and more.
NEMA, Full Voltage Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size 5, 270 Amp, 3-Pole, Interchangeable Heater Overload Relay, 120/110 Volt AC Coil
Overview
NEMA, Full Voltage Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size 5, 270 Amp, 3-Pole, Interchangeable Heater Overload Relay, 120/110 Volt AC Coil
Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.
Also known as: 782113971889, AN16SN0AB
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Phase: | 3 |
Amps: | 270 |
Poles: | 3 |
Type: | Starter, Non-Reversing |
Mounting: | Surface |
Size: | 5 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Family / Style: | Freedom |
Amps: | 270 |
Type: | Starter, Non-Reversing |
Size: | 5 |
Customer Reviews
No reviews for this product
(0)