Service Entrance Cable, SER, Copper, 6-3, 1000'

Item #: 159554

Cat #: SER66661000RL

UPC: 980100271060

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 6-6-6 AWG, 6 AWG Bare Ground, 1000 Foot Reel

Overview

Service Entrance Cable, Type SE-R, Copper, 6-6-6 AWG, 6 AWG Bare Ground, 1000 Foot Reel
Also known as: 980100271060, SER66661000RL

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 6
Conductors: 3
Jacket: PVC
Color: Gray
Length: 1000 ft
Material: Copper
Gauge: 6

Customer Reviews

No reviews for this product
(0)