Handle, Cam Switch, Type K, Black, 22mm

Item #: 15955

Cat #: 9003KAC1B

UPC: 785901960287

Sign In or Register to view pricing and more.
Documents & Guides
Handle, Cam Switch, Type K, Black, 22 mm

Overview

Handle, Cam Switch, Type K, Black, 22 mm
Also known as: 785901960287, 9003KAC1B

Specifications

Size: 22 mm
Type: Handle, Cam Switch
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65
Type: Handle, Cam Switch

Customer Reviews

No reviews for this product
(0)