Power Supply, 2.5A, 1PH, 85 - 264V, 24VDC, PSG

Item #: 159529

Cat #: PSG60E

UPC: 786685215426

Sign In or Register to view pricing and more.
2.5 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps (60 Watts).

Overview

2.5 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps (60 Watts).
Eaton’s PSG Series of power supplies is designed to be a high-performance, highquality line of products covering a majority of 12 Vdc and 24 Vdc control applications. With global certifications, a compact size and an impressive operating temperature range, the PSG Series fits a wide variety of applications at a competitive price. Our expansive 22 model offering is able to provide solutions for most applications with PSG outputs ranging from 12 Vdc at 1.25A up to 24 Vdc at 40A, plus redundancy and buffer modules to ensure uptime.
Also known as: 786685215426, PSG60E

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Wattage: 60
Amps: 2.500
Material: Aluminum
Volts AC Range: 85 - 264
Volts DC: 24
Phase: 1
Amps: 2.500
Volts AC Range: 85 - 264
Mounting: DIN Rail
Wattage: 60
Material: Aluminum

Customer Reviews

No reviews for this product
(0)