
3M 4496W-1"x36yd 1/16 inch thick Do
Item #: 1595053
Cat #: 4496W-1X36YD
UPC: 021200243066
Documents & Guides
MMM 4496W-1"X36YD 1/16" THICK
Sign In or Register to view pricing and more.
Overview
MMM 4496W-1"X36YD 1/16" THICK
Also known as: 021200243066, 4496W-1X36YD
Specifications
Length: | 36 yd |
Width: | 1 in |
Family / Style: | 4496 Series |
Length: | 36 yd |
Family / Style: | 4496 Series |
Width: | 1 in |
Customer Reviews
No reviews for this product
(0)