Split Grounding Bushings, Threadless, Diameter 2", 14 - 1/0 AWG, Zinc Die Cast

Item #: 1594997

Cat #: SGBTL386CL

UPC: 781747938664

Split Grounding Bushings, Threadless, Diameter 2 Inch, 14 - 1/0 AWG, Zinc Die Cast and Aluminum Alloy Lug
Sign In or Register to view pricing and more.

No associated products found.

Overview

Split Grounding Bushings, Threadless, Diameter 2 Inch, 14 - 1/0 AWG, Zinc Die Cast and Aluminum Alloy Lug
Install your bushings on threadless EMT or Rigid conduit before or after pulling wire and making connections. Mighty-Rite’s innovative hinged design adjusts and aligns easier – even in tight spots. Our adjustable lay-in lugs accept and position conductors for simple access. Mighty-Rite’s unique split design and ease-of-use allows shorter facility downtime when upgrading existing power and data systems.
Also known as: 781747938664, SGBTL386CL

Specifications

Material: Aluminum Alloy, Steel
Diameter: 2 in
Allowable Gauge Range: 14 - 1/0
Material: Aluminum Alloy, Steel
Allowable Gauge Range: 14 - 1/0
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)