PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Item #: 1594922

Cat #: 855D-P00SC20G24Y3Y4C1

UPC: 885630066714

Sign In or Register to view pricing and more.
Documents & Guides
PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 885630066714, 855D-P00SC20G24Y3Y4C1

Specifications

Volts DC: 24
Size: 30 mm
Mounting: Surface
Volts AC: 24
Volts DC: 24
Mounting: Surface
Size: 30 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)