889N MINI CORDSET

Item #: 159459

Cat #: 889N-R3AEA-20F

UPC: 612598431465

Sign In or Register to view pricing and more.
Documents & Guides
AB 889N-R3AEA-20F 889N MINI CORDSET

Overview

AB 889N-R3AEA-20F 889N MINI CORDSET
Also known as: 612598431465, 889N-R3AEA-20F

Specifications

Gender: Female
Amps: 10
Volts AC: 300
Diameter: 0.250 in
Length: 20 ft, 6.100 m
IP/NEMA Rating: IP69K, IP67, NEMA 12, NEMA 13, NEMA 4
Material: PVC
Volts DC: 300
Color: Yellow
Pins: 3
Gender: Female
Volts AC: 300
Length: 20 ft, 6.100 m
Material: PVC
Color: Yellow
Amps: 10
Diameter: 0.250 in
IP/NEMA Rating: IP69K, IP67, NEMA 12, NEMA 13, NEMA 4
Volts DC: 300
Pins: 3

Customer Reviews

No reviews for this product
(0)