Starter, 27A, Size 1, 3P, Electronic Overload, 120VAC Coil, Open

Item #: 159443

Cat #: W+200M1CFC

UPC: 782114979037

Sign In or Register to view pricing and more.
Documents & Guides
27 Amp, NEMA Size 1, Non-Reversing Starter, Advantage, 600 Volt Rated, 3-Phase Magnetic, Electronic Overload Relay, 120 Volt AC Coil

Overview

27 Amp, NEMA Size 1, Non-Reversing Starter, Advantage, 600 Volt Rated, 3-Phase Magnetic, Electronic Overload Relay, 120 Volt AC Coil
The motor starters (Class W200) include a solid state current-sensing unit that provides overload protection, phase loss protection, phase imbalance protection, and ground current-sensing protection.
Also known as: 782114979037, W+200M1CFC

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Type: Starter
Mounting: Surface
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Type: Starter
Amps: 27
Phase: 3
Size: 1
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)