Terminal Block, Feed Through, 15A, 300V AC/DC, Red, 4mm

Item #: 159439

Cat #: 1492-L2-RE

UPC: 662073054443

Documents & Guides
Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, Red, Spring Clamp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, Red, Spring Clamp
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073054443, 1492-L2-RE

Specifications

Type: Terminal Block, Feed Through
Gauge: 26 AWG, 18 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Color: Red
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts DC: 300
Type: Terminal Block, Feed Through
Color: Red
Family / Style: 1492
Amps: 15
Gauge: 26 AWG, 18 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300

Customer Reviews

No reviews for this product
(0)