Terminal Block, Feed Through, 15A, 300V AC/DC, White, 4mm

Item #: 159438

Cat #: 1492-L2-W

UPC: 662073054504

Documents & Guides
Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, White, Spring Clamp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, White, Spring Clamp
Also known as: 662073054504, 1492-L2-W

Specifications

Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 15
Size: 4 mm
Color: White
Volts DC: 300
Allowable Gauge Range: 26 - 14
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Color: White
Allowable Gauge Range: 26 - 14
Family / Style: 1492
Poles: 1
Size: 4 mm
Volts DC: 300

Customer Reviews

No reviews for this product
(0)