This product may not be available in all locations.
Thermal Overload Relay, TeSys Deca, 30 - 40A, Class 10A, for LC1D80 and LC1D95
Item #: 159431
Cat #: LRD3355
UPC: 389110519931
Documents & Guides
Thermal Overload Relay, TeSys Deca, 30 - 40 Amp, Class 10A, for LC1D80 and LC1D95
Sign In or Register to view pricing and more.
Overview
Thermal Overload Relay, TeSys Deca, 30 - 40 Amp, Class 10A, for LC1D80 and LC1D95
TeSys LRD overload relays are designed to be used with TeSys D contactors to make a motor starter. This overload relay can be used with 80 amp through 95 amp TeSys D contactors. These differential thermal overload relays detect over currents in the lines to the motor. When an overcurrent is detected the overload relay working with the contactor will disconnect the power to the motor. This will minimize the damage to the motor windings. This overload relay has an adjustable trip current rating of 30 to 40 amperes. This trip current rating is calibrated per Class 10A. Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 389110519931, LRD3355
Specifications
Phase: | 3 |
Poles: | 3 |
Class: | 10 |
Type: | Thermal, IEC, Overload Relay |
Mounting: | Contactor |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 100 kA |
Amps Range: | 30 - 40 |
Phase: | 3 |
Class: | 10 |
Mounting: | Contactor |
Standards: | California Proposition 65 |
Amps Range: | 30 - 40 |
Poles: | 3 |
Type: | Thermal, IEC, Overload Relay |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)