
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 120 Volt, Bulb: CA8 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 210, Lamp Finish: Clear
Overview
Incandescent Lamp, 60 Watt, 120 Volt, Bulb: CA8 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 210, Lamp Finish: Clear
Also known as: 045923035746, A3574
Specifications
Lumens: | 210 |
Shape: | CA8 (Candle Angular) |
Volts AC: | 130 |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Lumens: | 210 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Shape: | CA8 (Candle Angular) |
Wattage: | 25 |
Color Temperature: | 2700 (Warm White) |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)