18.5W/LED/9"Flush/50K/RD/BN

Item #: 1593325

Cat #: S21522

UPC: 045923215223

Sign In or Register to view pricing and more.
Blink - 18.5W- 9" Surface Mount LED - 5000K- Round Shape - Brushed Nickel Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 5000K- Round Shape - Brushed Nickel Finish - 120V
Satco's S21522 18.5 watt, 9 inch flush mount LED is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this slim, dimmable, LED fixture. This round flush mount has a brushed Nickel Finish, and is rated for 50,000 hours of natural white light.
Also known as: 045923215223, S21522

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1400
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 18.500
Standards: California Proposition 65
Dimmable: Yes
Lumens: 1400
Color Rendering Index (CRI): 80
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)