
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG
Item #: 159303
Cat #: C11N
UPC: 781810142288
Documents & Guides
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2 - 1 Inch Water Pipe
Sign In or Register to view pricing and more.
Overview
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2 - 1 Inch Water Pipe
Ground Clamps f or Connecting Grounding Conductor To Water Pipe Or Copper Tube.
Also known as: 781810142288, C11N
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Material: | Bronze |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 10 - 2 |
Diameter: | 3/4 in, 1/2 in, 1 in |
Standards: | California Proposition 65 |
Material: | Bronze |
Allowable Gauge Range: | 10 - 2 |
Customer Reviews
No reviews for this product
(0)