This product may not be available in all locations.
Input / Output Line Reactor, Three-Phase, IP00-UL/NEMA Type Open, 1 Amp, 50mH
Item #: 159262
Cat #: 1321-3R1-B
UPC: 820919007187
Sign In or Register to view pricing and more.
Documents & Guides
Input / Output Line Reactor, Three-Phase, IP00-UL/NEMA Type Open, 1 Amp, 50mH
Overview
Input / Output Line Reactor, Three-Phase, IP00-UL/NEMA Type Open, 1 Amp, 50mH
Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.
Also known as: 820919007187, 1321-3R1-B
Specifications
Phase: | 3 |
Amps: | 1 |
Type: | Line Reactor |
Volts AC Range: | 200 - 690 |
Phase: | 3 |
Type: | Line Reactor |
Amps: | 1 |
Volts AC Range: | 200 - 690 |
Customer Reviews
No reviews for this product
(0)