ROUND BACK R20

Item #: 15926

Cat #: T326-BLB-BL

UPC: 661209014801

Sign In or Register to view pricing and more.
Documents & Guides
Round Back Cylinder 50W R20

Overview

Round Back Cylinder 50W R20
Also known as: 661209014801, T326-BLB-BL

Specifications

Type: Track Heads
Color: Black
Diameter: 3 1/2 in
Wattage: 50
Type: Track Heads
Diameter: 3 1/2 in
Color: Black
Wattage: 50

Customer Reviews

No reviews for this product
(0)