Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded with Flexible Skirt, Tan/Yellow, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Overview
Wire Connector, Color Coded with Flexible Skirt, Tan/Yellow, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
The 3M™ Wire Connector T/Y+ is 3M's latest solution to meet the needs of today's electrical contractors. Very small and able to fit into tight spaces, the T/Y+ wire connector has an incredibly broad wire range accommodating from two #22 AWG copper wires to three #12 AWG solid copper wires. A flexible skirt provides protection from over stripped wires.
Also known as: 051128552186, T/Y+POUCH
Specifications
Material: | Copper |
Color: | Tan, Yellow |
Allowable Gauge Range: | 22 - 12 |
Material: | Copper |
Allowable Gauge Range: | 22 - 12 |
Color: | Tan, Yellow |
Customer Reviews
No reviews for this product
(0)