6" LED Square Downlight, Selectable CCT, 120V

Item #: 1592354

Cat #: HLB6S099FS1EMWR

UPC: 080083863389

Documents & Guides
6 Inch LED Square Lens Downlight, 900 Lumens, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 120 Volt, Matte White Flange, with Remote Driver/Junction Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch LED Square Lens Downlight, 900 Lumens, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 120 Volt, Matte White Flange, with Remote Driver/Junction Box
The MicroEdge series is made up of the HLB ultra-thin LED lens downlight and HLA adjustable. Both are powered by a remote driver / junction box ideal for new construction and renovation work. 
Also known as: 080083863389, HLB6S099FS1EMWR

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Lumens: 900
Wattage: 14.400
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Lumens: 900
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Wattage: 14.400
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)