CLICKFIT HD ENDCLAMP 40MM BLK

Item #: 1592202

Cat #: 1510019

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CLICKFIT HD ENDCLAMP 40MM BLK

Overview

CLICKFIT HD ENDCLAMP 40MM BLK
Also known as: 1510019

Specifications

Type: End Clamp
Size: 40 mm
Color: Black
Type: End Clamp
Color: Black
Size: 40 mm

Customer Reviews

No reviews for this product
(0)