16/4 FPLR RED 500'PO

Item #: 1592184

Cat #: 986044504

UPC: 029892245214

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16/4 FPLR RED 500'PO

Overview

16/4 FPLR RED 500'PO
Also known as: 029892245214, 986044504

Specifications

Color: Red
Length: 500 ft
Volts AC: 300
Material: Copper
Gauge: 16
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Gauge: 16
Conductors: 4
Stranding: Solid
Length: 500 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)