Combination Stater, Enclosed, Compact, 4-6.3A, 480VAC, 24VDC Control

Item #: 1592177

Cat #: 103H-AFBEJ2-DB63X-A11

UPC: 194033258009

Sign In or Register to view pricing and more.
Documents & Guides
Combination Starters, Enclosed, Compact, 4 - 6.3 Amp, 480 Volt AC 60 Hz, 24 Volt DC Control, 100-C09, NEMA Type 3/4/12 - IP66 (Metal), (1) 1 Normally Open, 1 Normally Closed Auxiliary Contac

Overview

Combination Starters, Enclosed, Compact, 4 - 6.3 Amp, 480 Volt AC 60 Hz, 24 Volt DC Control, 100-C09, NEMA Type 3/4/12 - IP66 (Metal), (1) 1 Normally Open, 1 Normally Closed Auxiliary Contac
Also known as: 194033258009, 103H-AFBEJ2-DB63X-A11

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Volts DC Control: 24
Poles: 3
Volts AC: 480
Type: Enclosed, Compact, Combination Starter
Mounting: Surface
Amps Range: 4 - 6.300
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Type: Enclosed, Compact, Combination Starter
Amps Range: 4 - 6.300
Volts DC Control: 24
Volts AC: 480
Mounting: Surface

Customer Reviews

No reviews for this product
(0)