LED Floodlight, 188 Watt, 25600 Lumen, 4000K

Item #: 1592104

Cat #: TFX3-LED-40K-MVOLT-YK-DDBXD

UPC: 193047670258

Documents & Guides
LED Floodlight, 188 Watt, 25600 Lumen, 4000K, 70 CRI, 120-277 Volt, Yoke Mount, Dark Bronze, Replaces up to 400 Watt Metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 188 Watt, 25600 Lumen, 4000K, 70 CRI, 120-277 Volt, Yoke Mount, Dark Bronze, Replaces up to 400 Watt Metal Halide
The TFX3 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193047670258, TFX3-LED-40K-MVOLT-YK-DDBXD

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 188
Light Technology: LED
Lumens: 25600
Mounting: Yoke
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Wattage: 188
Lumens: 25600

Customer Reviews

No reviews for this product
(0)