400W Floodlight, MH

Item #: 159210

Cat #: TFR400MTATBSCWALPI

UPC: 745975201679

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included

Overview

Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included
Also known as: 745975201679, TFR400MTATBSCWALPI

Specifications

Mounting: Yoke
Wattage: 400
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Mounting: Yoke
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 400
Light Technology: HID

Customer Reviews

No reviews for this product
(0)