This product has been discontinued.
LED Flat Panel, 2 x 2, 40 Watt, 4000 Lumen, 4000K, 120-277V
Item #: 1591909
Cat #: C-TR-B-FP22-40L-40K-WH
UPC: 849665025276
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel Troffer, 2 x 2, 40 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Trim
Overview
LED Flat Panel Troffer, 2 x 2, 40 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Trim
Also known as: 849665025276, C-TR-B-FP22-40L-40K-WH
Specifications
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Lumens: | 4000 |
Length: | 24 in , 2 ft |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)