1
more
![Roll Jack, 3072 w/AXO5 40" Axle, 6500lb Capacity Roll Jack, 3072 w/AXO5 40" Axle, 6500lb Capacity](https://rexel-cdn.com/products/roj3072-1.jpg?i=5B606733-7596-472E-8756-8E6206C057BC&f=420)
Roll Jack, 3072 w/AXO5 40" Axle, 6500lb Capacity
Item #:
1591809
Cat #:
ROJ3072
UPC:
650270083397
Sign In or Register to view pricing and more.
Documents & Guides
Roll Jack. Transport Capacity: 6500 Lbs. Axle-Less Under 3000 Lbs. Fits Steel Reels With 1-5/8" Or 2" Arbor Holes. Length: 44", Width: 30.5", Height: 63". Weight 440 Lbs. Works On Spools Ranging In Size From 16" - 40" Wide
Overview
Roll Jack. Transport Capacity: 6500 Lbs. Axle-Less Under 3000 Lbs. Fits Steel Reels With 1-5/8" Or 2" Arbor Holes. Length: 44", Width: 30.5", Height: 63". Weight 440 Lbs. Works On Spools Ranging In Size From 16" - 40" Wide
Heavy wood spools and steel compartmentalized reels turn on a dime with innovative heavy duty casters that spin easy for precise control on the job site. Field loading and unloading spools from 30″ to 72″ in diameter is a snap because Roll Jacks 3072™ raises and lowers spools in seconds with only a wrench.
Also known as: 650270083397, ROJ3072
Specifications
Color: | Orange |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)