This product has been discontinued.
LED Downlight, 5"/6", 9 Watt, 700 Lumen, 4000K, 120-277V
Item #: 1591801
Cat #: LEDRT5/6R3A700UD940
UPC: 046135614491
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 61449*
Overview
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 61449*
Also known as: 046135614491, LEDRT5/6R3A700UD940
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Diameter: | 5 in, 6 in |
Wattage: | 9 |
Lumens: | 700 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Diameter: | 5 in, 6 in |
Lumens: | 700 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 9 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)