This product may not be available in all locations.
2
more
QO PLUG-ON NEUT LC N3R 1PH ML 240V 125A
Item #: 1591722
Cat #: QO116L125PGRB
UPC: 785901604815
Sign In or Register to view pricing and more.
Documents & Guides
QO PLUG-ON NEUT LC N3R 1PH ML 240V 125A
Overview
QO PLUG-ON NEUT LC N3R 1PH ML 240V 125A
Also known as: 785901604815, QO116L125PGRB
Specifications
Amps: | 125 |
Family / Style: | QO |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Volts AC: | 120/240 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)