2/0sol-250, 3 1/2 Ips

Item #: 159147

Cat #: GD2129

UPC: 781810260432

Sign In or Register to view pricing and more.
Documents & Guides
Burndy; Ground Connector; Gd; Conductor Range (main/primary): 2/0 Awg Solid - 250 Kcmil; Bolt Size: 3/8 In; Material: High Copper Alloy; Raised Floor: No; Ground Rod Size: 3-1/2 - 4 In; Tube (ips) Size: 3-1/2 In; Installation Torque: 240 In-lb; Width: 5-3/8 In; Height: 6-1/4 In

Overview

Burndy; Ground Connector; Gd; Conductor Range (main/primary): 2/0 Awg Solid - 250 Kcmil; Bolt Size: 3/8 In; Material: High Copper Alloy; Raised Floor: No; Ground Rod Size: 3-1/2 - 4 In; Tube (ips) Size: 3-1/2 In; Installation Torque: 240 In-lb; Width: 5-3/8 In; Height: 6-1/4 In
Also known as: 781810260432, GD2129

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)