Illuminated push-button head, Harmony 9001K, metal guard flush, red, 30mm, spring return, 24-28V

Item #: 15914

Cat #: 9001K3L35R

UPC: 785901028581

Sign In or Register to view pricing and more.
Illuminated push-button head, Harmony 9001K, metal, metal guard flush, red, 30mm, spring return, 24-28V *** Discontinued ***

Overview

Illuminated push-button head, Harmony 9001K, metal, metal guard flush, red, 30mm, spring return, 24-28V *** Discontinued ***
This Harmony 9001K, modular illuminated flush red push button is supplied with a full guard. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901028581, 9001K3L35R

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)