Chandelier, LED, 12 Light, 3000K, Brushed Nickel

Item #: 1591193

Cat #: 84177

UPC: 887913841773

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, LED, 12 Light, 3000K, Brushed Nickel Finish, Dimmable

Overview

Chandelier, LED, 12 Light, 3000K, Brushed Nickel Finish, Dimmable
Also known as: 887913841773, 84177

Specifications

Height: 23 in
Lumens: 950
Diameter: 32 in
Volts AC: 120
Color: Brushed Nickel
Type: Chandelier
Light Technology: LED
Dimmable: Yes
Height: 23 in
Diameter: 32 in
Color: Brushed Nickel
Light Technology: LED
Lumens: 950
Volts AC: 120
Type: Chandelier
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)