LED Downlight, CRT Series

Item #: 1591056

Cat #: CR4T-790L-40K-12-E26GU24

UPC: 849665023418

Sign In or Register to view pricing and more.
LED Downlight, CRT Series, 4", 10.5W, 790 Lumens, 4000K, 120V, E26 Base

Overview

LED Downlight, CRT Series, 4", 10.5W, 790 Lumens, 4000K, 120V, E26 Base
Also known as: 849665023418, CR4T-790L-40K-12-E26GU24

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 790
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 10.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 790
Light Technology: LED

Customer Reviews

No reviews for this product
(0)