All Threaded Rod, Zinc-Plated, 5/16" x 10'

Item #: 159080

Cat #: ROD516

UPC: 781002173250

Sign In or Register to view pricing and more.
Documents & Guides
All Threaded Rod, Zinc-Plated, 5/16-18 Thread x 10 Foot Length

Overview

All Threaded Rod, Zinc-Plated, 5/16-18 Thread x 10 Foot Length
Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.
Also known as: 781002173250, ROD516

Specifications

Diameter: 5/16 in
Material: Steel
Length: 10 ft
Finish: Zinc
Diameter: 5/16 in
Length: 10 ft
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)