7.5KW @ 208V 3PHASE PLENUM RATED UNIT HEATERS FOR

Item #: 1590285

Cat #: BPH1758324

UPC: 685360150277

Sign In or Register to view pricing and more.
Documents & Guides
7.5KW @ 208V 3PHASE PLENUM RATED UNIT HEATERS FOR CONCEALED SPACES

Overview

7.5KW @ 208V 3PHASE PLENUM RATED UNIT HEATERS FOR CONCEALED SPACES
Also known as: 685360150277, BPH1758324

Specifications

Type: Plenum Rated
Phase: 3
Wattage: 7500
Color: Beige
Volts AC: 208
Type: Plenum Rated
Wattage: 7500
Volts AC: 208
Phase: 3
Color: Beige

Customer Reviews

No reviews for this product
(0)