Spring Wound Twist Timer, 2 Hour, 125-277V, Metal Plate

Item #: 159019

Cat #: C502H

UPC: 786261155078

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wound Twist Timer, 2 Hour, 125-277 Volt, No Hold, Metal Wallplate

Overview

Spring Wound Twist Timer, 2 Hour, 125-277 Volt, No Hold, Metal Wallplate
Tork 2 Hour Twist Timer No Hold - Metal Wallplate APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting. Time ON lengths from 15 minutes to 12 hour vary by model. HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Includes real metal wall plate with screw mounting, to add extra security for commercial applications.  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP
Also known as: 786261155078, C502H

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Color: Aluminum
Range: 2 hr
Volts AC Range: 125 - 277
Type: Spring Wound, SPST, In-Wall
Color: Aluminum
Volts AC Range: 125 - 277
Amps: 10, 7, 20
Range: 2 hr

Customer Reviews

No reviews for this product
(0)