
3/0 Stranded Soft Drawn Copper Wire, Cut to Length
Item #: 15901
Cat #: BARESD3/019STR-CUT
UPC:
Documents & Guides
3/0 AWG, 19-Strand, Bare Copper Wire, Soft Drawn, Cut to Length
Sign In or Register to view pricing and more.
Overview
3/0 AWG, 19-Strand, Bare Copper Wire, Soft Drawn, Cut to Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: BARESD3/019STR-CUT
Specifications
Gauge: | 3/0 AWG |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Soft Drawn Copper |
Stranding: | Stranded |
Gauge: | 3/0 AWG |
Volts AC: | 600 |
Material: | Soft Drawn Copper |
Length: | Cut to Length |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)