Illuminated push-button, 9001SK, plastic, projecting, green, 30mm, spring return, 110-120V, 1 C/O

Item #: 15900

Cat #: 9001SK2L1GH13

UPC: 785901040903

Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001SK, plastic, projecting, green, 30mm, spring return, 110-120V, 1 C/O

Overview

Illuminated push-button, Harmony 9001SK, plastic, projecting, green, 30mm, spring return, 110-120V, 1 C/O
This Harmony 9001SK, modular illuminated projecting green push button is supplied with integral LED. It has a double insulated plastic bezel and is supplied with a 120V AC transformer and has 1 changeover contact. This illuminated projecting push button with transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901040903, 9001SK2L1GH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)