NC Voltage Tester, 50/60Hz

Item #: 1589953

Cat #: GT13

UPC: 783310047186

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle Testing, Wire & Cable Tracing, Circuit Breaker Testing, Frequency Rating: 50/60Hz, Voltage Rating: 50V - 1000V, Audible and Visual Alert, Included/Required: (2) 15V AAA Batteries

Overview

Receptacle Testing, Wire & Cable Tracing, Circuit Breaker Testing, Frequency Rating: 50/60Hz, Voltage Rating: 50V - 1000V, Audible and Visual Alert, Included/Required: (2) 15V AAA Batteries
Non‑contact voltage detection from 50V to 1000V AC Patented automatic self‑test verifies circuit integrity. Audible and visual alert when voltage is present. Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables.
Also known as: 783310047186, GT13, Pen Tester, Tick tester

Specifications

Type: Voltage Tester, Non-Contact
Type: Voltage Tester, Non-Contact

Customer Reviews

No reviews for this product
(0)