4' 25W T5 LED Lamp, 30K

Item #: 1589899

Cat #: LED25T5HO/L48/FG/830/SUB/G7

UPC: 046135498954

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3500 Lumen, 3000K, Standard Case Qty: 25 *Sylvania Part # 49895*

Overview

SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3500 Lumen, 3000K, Standard Case Qty: 25 *Sylvania Part # 49895*
Also known as: 046135498954, LED25T5HO/L48/FG/830/SUB/G7

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Volts AC: 120
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Wattage: 25
Material: Glass
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 3500
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)