15 Amp, 125V AC, 1875 Watt, 9" Straight Blade Adapter

Item #: 158979

Cat #: 090208802

UPC: 029892090203

Documents & Guides
Locking to Straight Blade Adapter. STW. NEMA 5-15 to L5-20R. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 inches. Color: Yellow.
Sign In or Register to view pricing and more.

Overview

Locking to Straight Blade Adapter. STW. NEMA 5-15 to L5-20R. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 inches. Color: Yellow.
Also known as: 029892090203, 090208802

Specifications

NEMA Configuration: 5-15P, L5-20R
Type: Adapter
Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 15
Length: 9 in
Standards: California Proposition 65
Color: Yellow
NEMA Configuration: 5-15P, L5-20R
Conductors: 3
Gauge: 12
Length: 9 in
Color: Yellow
Type: Adapter
Volts AC: 120
Amps: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)