Rating Plug, 90A, 480VAC, 265-900 Trip Range, Spectra Series

Item #: 158948

Cat #: SRPF250A90

UPC: 783164213171

Documents & Guides
Rating Plug, 900 Amp, 480 Volt AC, 265-900 Trip Range, Spectra Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rating Plug, 900 Amp, 480 Volt AC, 265-900 Trip Range, Spectra Series
Also known as: 783164213171, SRPF250A90

Specifications

Poles: 3
Volts AC: 480
Family / Style: Spectra
Amps: 90
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Volts AC: 480
Amps: 90

Customer Reviews

No reviews for this product
(0)