Power Supply, 240W, 24-28VDC, 120/240VAC Input Voltage

Item #: 158931

Cat #: 1606-XLE240EP

UPC: 662074643899

Documents & Guides
Power Supply, with Power Factor Correction, 240 Watt, 24 - 28 Volt DC, Output, 120/240 Volt AC, Input Voltage
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, with Power Factor Correction, 240 Watt, 24 - 28 Volt DC, Output, 120/240 Volt AC, Input Voltage
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE240EP from Rockwell Automation® is a 240 W, 24 V DC essential power supply. It is a power factor correction.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074643899, 1606-XLE240EP

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts AC: 120/240
Volts DC: 24/28
Wattage: 240
Mounting: DIN Rail
Volts AC: 120/240
Amps: 10
Phase: 1
Volts DC: 24/28

Customer Reviews

No reviews for this product
(0)