Terminal Block, Feed Through, 20A, 300VAC/DC, 5.1mm, Gray, 28-12AWG

Item #: 1589170

Cat #: 1492-P3P

UPC: 889508622446

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Plug-In, 20 Amp, 300 Volt AC/DC, 5.1 mm, Gray, 28 - 12 AWG

Overview

Terminal Block, Feed Through, Plug-In, 20 Amp, 300 Volt AC/DC, 5.1 mm, Gray, 28 - 12 AWG
Also known as: 889508622446, 1492-P3P

Specifications

Type: Terminal Block, Plug-In
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Allowable Gauge Range: 28 - 12
Type: Terminal Block, Plug-In
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 28 - 12

Customer Reviews

No reviews for this product
(0)