LED Troffer Retrofit Kit, 2x4, 46 Watt, 5400 Lumen, 4000K, 120-277V

Item #: 1589165

Cat #: 24CZRK-LD4-50-UNV-L840-CD1-U

UPC: 080083771394

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2x4, 46 Watt, 5400 Lumen, 4000K, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer Retrofit Kit, 2x4, 46 Watt, 5400 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 080083771394, 24CZRK-LD4-50-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Lumens: 5400
Length: 4 ft, 48 in
Wattage: 46
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Retrofit Kit, 0-10V Dimming
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 5400
Wattage: 46
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)