LED Floodlight, Twin Head, 3500K, Bronze

Item #: 1588821

Cat #: REV235F

UPC: 080083722051

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Twin Head, 3500K, 2150 Lumen, 120 Volt, Bronze

Overview

LED Floodlight, Twin Head, 3500K, 2150 Lumen, 120 Volt, Bronze
Also known as: 080083722051, REV235F

Specifications

Lumens: 2150
Color: Bronze
Mounting: Wall
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Lumens: 2150
Mounting: Wall
Light Technology: LED
Color: Bronze
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)