8' LED Vaportight Fixture, 40K

Item #: 1588812

Cat #: SHARK8-100W-D10

UPC: 019813266596

Sign In or Register to view pricing and more.
Documents & Guides
8 Ft. LED Vaportight Fixture, 100 Watt, 120-277V, 85 CRI, 13240 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

8 Ft. LED Vaportight Fixture, 100 Watt, 120-277V, 85 CRI, 13240 Lumens, Color Temperature: 4000K, 0-10V Dimming
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813266596, SHARK8-100W-D10

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Light Technology: LED
Lumens: 13200
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Light Technology: LED
Wattage: 100
Length: 8 ft, 96 in
Lumens: 13200

Customer Reviews

No reviews for this product
(0)