Steel Fish Tape, 1/8" x 240'

Item #: 1588711

Cat #: 56334

UPC: 092644563348

Sign In or Register to view pricing and more.
Documents & Guides
Steel Fish Tape, 1/8 Inch x 240 Foot

Overview

Steel Fish Tape, 1/8 Inch x 240 Foot
Also known as: 092644563348, 56334

Specifications

Width: 1/8 in
Material: Steel
Length: 240 ft
Type: Fish Tape
Standards: California Proposition 65
Width: 1/8 in
Length: 240 ft
Standards: California Proposition 65
Material: Steel
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)